
RADIATOR HOSE
Mfr # 72642
Zoro # G802151853
product price: $87.85
/ea
Free Shipping & Returns
Key Features
Material
EPDM
Color
Black
Finish
Black
Inside Dia.
2 1/16",2 9/16
Contains Protective Sleeve
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72642
Zoro #
G802151853
UPC #
36687811271
Country of Origin
Unknown
Dimensions
Inside Dia.
2 1/16",2 9/16
End 2 Inside Diameter
2 9/16 in
Trunk Height
16 in
End 1 Inside Diameter
2 1/16 in
Details
Material
EPDM
Color
Black
Finish
Black
Contains Protective Sleeve
Yes
Hose Type
Dual I.D. Hose
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.