Zoro Homepage

Radiator Hose Coolant Hose, 72828

  • Mfr # 72828

  • Zoro # G9351987


product price: $16.25
/ea

Key Features

Color
Black
Finish
Black
Material
EPDM
Inside Dia.
1 3/8",1 3/8"
End 2 Outside Diameter
1 25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72828
Zoro #
G9351987
UPC #
36687930378
Country of Origin
Unknown

Dimensions

Inside Dia.
1 3/8",1 3/8"
End 2 Outside Diameter
1 25/32 in
End 1 Outside Diameter
1 25/32 in
End 1 Inside Diameter
1 3/8 in
End 2 Inside Diameter
1 3/8 in
Trunk Height
22 in

Details

Color
Black
Finish
Black
Material
EPDM
Contains Protective Sleeve
Yes
Hose Type
Single I.D. Hose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.