Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator Hose Coolant Hose, 72895

  • Mfr # 72895

  • Zoro # G9356406


product price: $44.35
/ea

Key Features

Finish
Black
Material
EPDM
Color
Black
Inside Dia.
1 1/2",1 15/32"
End 1 Inside Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72895
Zoro #
G9356406
UPC #
36687957009
Country of Origin
Unknown

Dimensions

Inside Dia.
1 1/2",1 15/32"
End 1 Inside Diameter
1 1/2 in
Trunk Height
19 in
End 1 Outside Diameter
1 27/32 in
End 2 Outside Diameter
1 15/32 in
End 2 Inside Diameter
1 15/32 in

Details

Finish
Black
Material
EPDM
Color
Black
Hose Type
Dual I.D. Hose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.