
Radiator Hose Coolant Hose, 72984
Mfr # 72984
Zoro # G9355450
product price: $19.15
/eaKey Features
Color
Black
Material
EPDM
Finish
Black
Inside Dia.
1 9/32",1 11/32"
End 2 Inside Diameter
1 11/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72984
Zoro #
G9355450
UPC #
36687957047
Country of Origin
Unknown
Dimensions
Inside Dia.
1 9/32",1 11/32"
End 2 Inside Diameter
1 11/32 in
Trunk Height
22 1/2 in
End 1 Inside Diameter
1 9/32 in
End 1 Outside Diameter
1 21/32 in
End 2 Outside Diameter
1 23/32 in
Details
Color
Black
Material
EPDM
Finish
Black
Hose Type
Dual I.D. Hose
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.