Zoro Homepage

Radiator Hose, ID 1 1/2 In, OD 1.9 In

  • Mfr # 75150GL

  • Zoro # G3386686


product price: $114.99
/ea
Free Shipping & Returns

Key Features

For Use With
Radiator Fluids
Working Pressure (PSI)
85
Length
4 ft.
Type
Class B Tube
Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75150GL
Zoro #
G3386686
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft.
Outside Dia. (In.)
1.9
Inside Dia. (In.)
1-1/2
Hose Inside Dia.
1 1/2 in
Hose Length
4 ft

Details

For Use With
Radiator Fluids
Working Pressure (PSI)
85
Type
Class B Tube
Material
Nitrile
Item
Heavy Duty Radiator Hose
Temp. Range
-40 Degrees to 212 Degrees F
Color
Black/Gold
Standards
SAE 20R2
Hose Cover Material
Neoprene
Hose Elbow Angle
0 Degrees
Hose Tube Material
EPDM
Hose Configuration
Bulk Hose
Hose Style
Straight
Max. Working Pressure @ 70 F
80 psi
Hose Color
Black
For Media Type
Air, Antifreeze, Water
Compatible Chemicals
Air, Antifreeze (Coolant), Fresh Water

Description

Heavy Duty Radiator Hose, Hose Inside Dia. 1 1/2 in, Hose Length 4 ft, Hose Style Straight, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material Neoprene, Max. Working Pressure @ 70 F 80 psi, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE 20R2, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.