Zoro Homepage

Radiator Hose, ID 1 3/4 In, OD 2.2 In

  • Mfr # 75175GL

  • Zoro # G2386815


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Length
4 ft.
Color
Black/Gold
Outside Dia. (In.)
2.2
Material
Nitrile
Inside Dia. (In.)
1-3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75175GL
Zoro #
G2386815
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4 ft.
Outside Dia. (In.)
2.2
Inside Dia. (In.)
1-3/4
Hose Inside Dia.
1 3/4 in
Hose Length
4 ft

Details

Color
Black/Gold
Material
Nitrile
Standards
SAE 20R2
Item
Heavy Duty Radiator Hose
For Use With
Radiator Fluids
Working Pressure (PSI)
75
Temp. Range
-40 Degrees to 212 Degrees F
Type
Class B Tube
Max. Working Pressure @ 70 F
75 psi
Hose Style
Straight
Hose Configuration
Bulk Hose
Hose Cover Material
Neoprene
Hose Tube Material
EPDM
Hose Elbow Angle
0 Degrees
Hose Color
Black, Gold
For Media Type
Air, Antifreeze, Water
Compatible Chemicals
Air, Antifreeze (Coolant), Fresh Water

Description

Heavy Duty Radiator Hose, Hose Inside Dia. 1 3/4 in, Hose Length 4 ft, Hose Style Straight, Hose Color Black, Gold, Hose Tube Material EPDM, Hose Cover Material Neoprene, Max. Working Pressure @ 70 F 75 psi, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE 20R2, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.