Radiator Hose, ID 1 In, OD 1.4 In
Mfr # 75100GL
Zoro # G3343812
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Standards
SAE 20R2
Type
Class B Tube
Inside Dia. (In.)
1
Length
4 ft.
For Use With
Radiator Fluids
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75100GL
Zoro #
G3343812
UPC #
038244167173
Country of Origin
Korea, Republic of
Dimensions
Inside Dia. (In.)
1
Length
4 ft.
Outside Dia. (In.)
1.4
Hose Inside Dia.
1 in
Hose Length
4 ft
Details
Standards
SAE 20R2
Item
Heavy Duty Radiator Hose
Type
Class B Tube
For Use With
Radiator Fluids
Temp. Range
-40 Degrees to 212 Degrees F
Material
Nitrile
Color
Black/Gold
Working Pressure (PSI)
100
Hose Elbow Angle
0 Degrees
Max. Working Pressure @ 70 F
100 psi
Hose Tube Material
EPDM
Hose Cover Material
Neoprene
Hose Style
Straight
Hose Configuration
Bulk Hose
Hose Color
Black
Compatible Chemicals
Air, Antifreeze (Coolant), Fresh Water
For Media Type
Air, Antifreeze, Water
Description
Heavy Duty Radiator Hose, Hose Inside Dia. 1 in, Hose Length 4 ft, Hose Style Straight, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material Neoprene, Max. Working Pressure @ 70 F 100 psi, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE 20R2, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.