Radiator Hose, ID 3 1/2 In, OD 3.9 In
Mfr # 75350GL
Zoro # G0678237
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Working Pressure (PSI)
25
Temp. Range
-40 Degrees to 212 Degrees F
Type
Class B Tube
Standards
SAE 20R2
Color
Black/Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75350GL
Zoro #
G0678237
UPC #
038244167333
Country of Origin
United States
Dimensions
Inside Dia. (In.)
3-1/2
Outside Dia. (In.)
3.9
Length
4 ft.
Hose Length
4 ft
Hose Inside Dia.
3 1/2 in
Details
Working Pressure (PSI)
25
Temp. Range
-40 Degrees to 212 Degrees F
Type
Class B Tube
Standards
SAE 20R2
Color
Black/Gold
For Use With
Radiator Fluids
Material
Nitrile
Item
Heavy Duty Radiator Hose
Hose Elbow Angle
0 Degrees
Hose Tube Material
EPDM
Hose Configuration
Bulk Hose
Hose Cover Material
Neoprene
Hose Style
Straight
Max. Working Pressure @ 70 F
25 psi
Hose Color
Black, Gold
Compatible Chemicals
Air, Antifreeze (Coolant), Fresh Water
For Media Type
Air, Antifreeze, Water
Description
Heavy Duty Radiator Hose, Hose Inside Dia. 3 1/2 in, Hose Length 4 ft, Hose Style Straight, Hose Color Black, Gold, Hose Tube Material EPDM, Hose Cover Material Neoprene, Max. Working Pressure @ 70 F 25 psi, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE 20R2, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.