Zoro Homepage

Radiator Hose, ID 4 1/2 In, OD 4.9 In

  • Mfr # 75450GL

  • Zoro # G3275517


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Length
4 ft.
Standards
SAE 20R2
Color
Black/Gold
For Use With
Radiator Fluids
Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75450GL
Zoro #
G3275517
UPC #
038244167364
Country of Origin
Mexico

Dimensions

Length
4 ft.
Inside Dia. (In.)
4-1/2
Outside Dia. (In.)
4.9
Hose Inside Dia.
4 1/2 in
Hose Length
4 ft

Details

Standards
SAE 20R2
Color
Black/Gold
For Use With
Radiator Fluids
Material
Nitrile
Working Pressure (PSI)
20
Type
Class B Tube
Temp. Range
-40 Degrees to 212 Degrees F
Item
Heavy Duty Radiator Hose
Max. Working Pressure @ 70 F
15 psi
Hose Style
Straight
Hose Elbow Angle
0 Degrees
Hose Tube Material
EPDM
Hose Configuration
Bulk Hose
Hose Cover Material
Neoprene
Hose Color
Black
Compatible Chemicals
Air, Antifreeze (Coolant), Fresh Water
For Media Type
Air, Antifreeze, Water

Description

Heavy Duty Radiator Hose, Hose Inside Dia. 4 1/2 in, Hose Length 4 ft, Hose Style Straight, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material Neoprene, Max. Working Pressure @ 70 F 15 psi, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE 20R2, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.