Serpentine Belt, Heavy Duty, OL 77.63 in
- Mfr # 5080770
- Zoro # G0914532
product price:Â
$
63.19
/ea
Key Features
Belt Type
Serpentine Belt
Outside Length
77 5/8 in
Top Width
1 3/32 in
Industry Number
8PK1955
Belt Trade Size
K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5080770
- Zoro #
- G0914532
- UPC #
- 036687676870
- Country of Origin
- United States
- Item
- Serpentine Belt
- Belt Type
- Serpentine Belt
- Industry Number
- 8PK1955
- Belt Material
- EPDM
- Resistance Properties
- Heat-Resistant
- Reinforcing Cord Material
- Aramid
- Belt Style
- V-Ribbed
- Standards
- SAE J1459, SAE J2432
- Number of Bands
- 0
- Number of Ribs
- 8
- Color
- White
- Wire Color
- White
Dimensions
- Outside Length
- 77 5/8 in
- Top Width
- 1 3/32 in
- Belt Trade Size
- K
- Effective Length
- 77 in
- Thickness
- 5/32 in
Description
Serpentine Belt, Heavy Duty, Outside Length 77.63 In, Top Width 1.09 In, Industry Number 8PK1955
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.