Serpentine Belt, Industry Number 10PK1525
Mfr # 5100600
Zoro # G3023806
product price: $62.59
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
60 21/32 in
Top Width
1 3/8 in
Industry Number
10PK1525
Belt Trade Size
K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5100600
Zoro #
G3023806
UPC #
036687677594
Country of Origin
United States
Dimensions
Outside Length
60 21/32 in
Top Width
1 3/8 in
Belt Trade Size
K
Thickness
5/32 in
Effective Length
60 1/32 in
Details
Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
10PK1525
Belt Material
EPDM
Belt Style
V-Ribbed
Resistance Properties
Heat-Resistant
Number of Ribs
10
Standards
SAE J1459, SAE J2432
Color
White
Number of Bands
0
Reinforcing Cord Material
Aramid
Description
Serpentine Belt, Heavy Duty, Outside Length 60.67 In, Top Width 1.38 In, Industry Number 10PK1525
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.