Zoro Homepage

Serpentine Belt, Industry Number 10PK1555

  • Mfr # 5100613

  • Zoro # G3303815


product price: $52.99
/ea

Key Features

Belt Type
Serpentine Belt
Outside Length
61 7/8 in
Top Width
1 3/8 in
Industry Number
10PK1555
Number of Bands
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5100613
Zoro #
G3303815
UPC #
036687677617
Country of Origin
United States

Dimensions

Outside Length
61 7/8 in
Top Width
1 3/8 in
Effective Length
61 1/4 in
Belt Trade Size
K
Thickness
5/32 in

Details

Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
10PK1555
Number of Bands
0
Number of Ribs
10
Resistance Properties
Heat-Resistant
Belt Style
V-Ribbed
Color
White
Belt Material
EPDM
Reinforcing Cord Material
Aramid
Standards
SAE J1459, SAE J2432

Description

Serpentine Belt, Heavy Duty, Outside Length 61.88 In, Top Width 1.38 In, Industry Number 10PK1555

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.