Serpentine Belt, Industry Number 10PK1665
Mfr # 5100655
Zoro # G0549586
product price: $39.99
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
66 3/16 in
Top Width
1 3/8 in
Industry Number
10PK1665
Reinforcing Cord Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5100655
Zoro #
G0549586
UPC #
036687677662
Country of Origin
United States
Dimensions
Outside Length
66 3/16 in
Top Width
1 3/8 in
Effective Length
65 9/16 in
Belt Trade Size
K
Thickness
5/32 in
Details
Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
10PK1665
Reinforcing Cord Material
Aramid
Standards
SAE J1459, SAE J2432
Resistance Properties
Heat-Resistant
Number of Ribs
10
Belt Material
EPDM
Belt Style
V-Ribbed
Number of Bands
0
Color
White
Description
Serpentine Belt, Heavy Duty, Outside Length 66.18 In, Top Width 1.38 In, Industry Number 10PK1665
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.