Serpentine Belt, Industry Number 10PK1675
Mfr # 5100660
Zoro # G3208615
product price: $53.59
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
66 5/8 in
Top Width
1 3/8 in
Industry Number
10PK1675
Belt Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5100660
Zoro #
G3208615
UPC #
036687677679
Country of Origin
United States
Dimensions
Outside Length
66 5/8 in
Top Width
1 3/8 in
Belt Trade Size
K
Effective Length
66 in
Thickness
5/32 in
Details
Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
10PK1675
Belt Material
EPDM
Standards
SAE J1459, SAE J2432
Reinforcing Cord Material
Aramid
Resistance Properties
Heat-Resistant
Number of Bands
0
Belt Style
V-Ribbed
Number of Ribs
10
Color
White
Description
Serpentine Belt, Heavy Duty, Outside Length 66.63 In, Top Width 1.38 In, Industry Number 10PK1675
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.