Serpentine Belt, Industry Number 10PK1720
Mfr # 5100678
Zoro # G0591866
product price: $51.39
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
68 3/8 in
Top Width
1 3/8 in
Industry Number
10PK1720
Reinforcing Cord Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5100678
Zoro #
G0591866
UPC #
036687677709
Country of Origin
United States
Dimensions
Outside Length
68 3/8 in
Top Width
1 3/8 in
Belt Trade Size
K
Thickness
5/32 in
Effective Length
67 3/4 in
Details
Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
10PK1720
Reinforcing Cord Material
Aramid
Color
White
Number of Ribs
10
Standards
SAE J1459, SAE J2432
Number of Bands
0
Resistance Properties
Heat-Resistant
Belt Style
V-Ribbed
Belt Material
EPDM
Description
Serpentine Belt, Heavy Duty, Outside Length 68.38 In, Top Width 1.38 In, Industry Number 10PK1720
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.