Serpentine Belt, Industry Number 10PK1805
- Mfr # 5100710
- Zoro # G2839435
product price:Â
$
70.79
/ea
Key Features
Belt Type
Serpentine Belt
Outside Length
71 11/16 in
Top Width
1 3/8 in
Industry Number
10PK1805
Thickness
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5100710
- Zoro #
- G2839435
- UPC #
- 036687677716
- Country of Origin
- United States
- Item
- Serpentine Belt
- Belt Type
- Serpentine Belt
- Industry Number
- 10PK1805
- Reinforcing Cord Material
- Aramid
- Resistance Properties
- Heat-Resistant
- Belt Style
- V-Ribbed
- Number of Ribs
- 10
- Standards
- SAE J1459, SAE J2432
- Belt Material
- EPDM
- Color
- White
- Number of Bands
- 0
- Wire Color
- White
Dimensions
- Outside Length
- 71 11/16 in
- Top Width
- 1 3/8 in
- Thickness
- 5/32 in
- Effective Length
- 71 1/16 in
- Belt Trade Size
- K
Description
Serpentine Belt, Heavy Duty, Outside Length 71.69 In, Top Width 1.38 In, Industry Number 10PK1805
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.