Zoro Homepage

Serpentine Belt, Industry Number 12PK2140

  • Mfr # 5120843

  • Zoro # G0514166


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Belt Type
Serpentine Belt
Outside Length
84 7/8 in
Top Width
1 21/32 in
Industry Number
12PK2140
Standards
SAE J1459, SAE J2432
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120843
Zoro #
G0514166
UPC #
036687677792
Country of Origin
United States

Dimensions

Outside Length
84 7/8 in
Top Width
1 21/32 in
Thickness
5/32 in
Belt Trade Size
K
Effective Length
84 1/4 in

Details

Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
12PK2140
Standards
SAE J1459, SAE J2432
Reinforcing Cord Material
Aramid
Resistance Properties
Heat-Resistant
Belt Material
EPDM
Number of Bands
0
Number of Ribs
12
Belt Style
V-Ribbed
Color
White

Description

Serpentine Belt, Heavy Duty, Outside Length 84.88 In, Top Width 1.65 In, Industry Number 12PK2140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.