Zoro Homepage

Serpentine Belt, Industry Number 14PK1090

  • Mfr # 5140430

  • Zoro # G0570482


product price: $42.89
/ea

Key Features

Belt Type
Serpentine Belt
Outside Length
43 5/8 in
Top Width
1 15/16 in
Industry Number
14PK1090
Belt Trade Size
K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5140430
Zoro #
G0570482
UPC #
036687677914
Country of Origin
Switzerland

Dimensions

Outside Length
43 5/8 in
Top Width
1 15/16 in
Belt Trade Size
K
Effective Length
43 in
Thickness
5/32 in

Details

Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
14PK1090
Belt Style
V-Ribbed
Resistance Properties
Heat-Resistant
Reinforcing Cord Material
Aramid
Standards
SAE J1459, SAE J2432
Number of Ribs
14
Color
White
Belt Material
EPDM
Number of Bands
0

Description

Serpentine Belt, Heavy Duty, Outside Length 43.63 In, Top Width 1.93 In, Industry Number 14PK1090

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.