Serpentine Belt, Industry Number 14PK1473
Mfr # 5140580
Zoro # G2676712
product price: $57.66
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
58 11/16 in
Top Width
1 15/16 in
Industry Number
14PK1473
Belt Trade Size
K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5140580
Zoro #
G2676712
UPC #
036687677976
Country of Origin
United States
Dimensions
Outside Length
58 11/16 in
Top Width
1 15/16 in
Belt Trade Size
K
Effective Length
58 1/16 in
Thickness
5/32 in
Details
Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
14PK1473
Number of Ribs
14
Number of Bands
0
Standards
SAE J1459, SAE J2432
Belt Material
EPDM
Belt Style
V-Ribbed
Reinforcing Cord Material
Aramid
Resistance Properties
Heat-Resistant
Color
White
Description
Serpentine Belt, Heavy Duty, Outside Length 58.7 In, Top Width 1.93 In, Industry Number 14PK1473
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.