Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Serpentine Belt, Industry Number 3PK0820

  • Mfr # 5030323

  • Zoro # G2755182


product price: $15.99
/ea

Key Features

Belt Type
Serpentine Belt
Outside Length
32 15/16 in
Top Width
13/32 in
Industry Number
3PK0820
Number of Bands
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5030323
Zoro #
G2755182
UPC #
036687672520
Country of Origin
United States

Dimensions

Outside Length
32 15/16 in
Top Width
13/32 in
Effective Length
32 9/32 in
Thickness
5/32 in
Belt Trade Size
K

Details

Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
3PK0820
Number of Bands
0
Color
White
Reinforcing Cord Material
Aramid
Number of Ribs
3
Resistance Properties
Heat-Resistant
Belt Material
EPDM
Belt Style
V-Ribbed
Standards
SAE J1459, SAE J2432

Description

Serpentine Belt, Heavy Duty, Outside Length 32.94 In, Top Width 0.4 In, Industry Number 3PK0820

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.