Serpentine Belt, Industry Number 3PK0850
Mfr # 5030335
Zoro # G1696222
product price: $17.59
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
34 5/32 in
Top Width
13/32 in
Industry Number
3PK0850
Reinforcing Cord Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5030335
Zoro #
G1696222
UPC #
036687672544
Country of Origin
United States
Dimensions
Outside Length
34 5/32 in
Top Width
13/32 in
Thickness
5/32 in
Belt Trade Size
K
Effective Length
33 1/2 in
Details
Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
3PK0850
Reinforcing Cord Material
Aramid
Belt Style
V-Ribbed
Color
White
Standards
SAE J1459, SAE J2432
Resistance Properties
Heat-Resistant
Number of Ribs
3
Number of Bands
0
Belt Material
EPDM
Description
Serpentine Belt, Heavy Duty, Outside Length 34.16 In, Top Width 0.4 In, Industry Number 3PK0850
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.