Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5030415
Zoro #
G0481625
UPC #
036687672599
Country of Origin
United States
Dimensions
Outside Length
42 3/16 in
Top Width
13/32 in
Effective Length
41 17/32 in
Details
Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
3PK1055
Belt Style
V-Ribbed
Color
White
Standards
SAE J1459, SAE J2432
Number of Bands
0
Resistance Properties
Heat-Resistant
Reinforcing Cord Material
Aramid
Number of Ribs
3
Belt Material
EPDM
Description
Serpentine Belt, Heavy Duty, Outside Length 42.2 In, Top Width 0.4 In, Industry Number 3PK1055
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.