Serpentine Belt, Industry Number 3PK1155
Mfr # 5030455
Zoro # G1769722
product price: $21.39
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
46 5/32 in
Top Width
13/32 in
Industry Number
3PK1155
Resistance Properties
Heat-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5030455
Zoro #
G1769722
UPC #
036687672629
Country of Origin
United States
Dimensions
Outside Length
46 5/32 in
Top Width
13/32 in
Thickness
5/32 in
Effective Length
1,156 mm
Belt Trade Size
K
Details
Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
3PK1155
Resistance Properties
Heat-Resistant
Belt Style
V-Ribbed
Number of Ribs
3
Number of Bands
0
Color
White
Standards
SAE J1459, SAE J2432
Belt Material
EPDM
Reinforcing Cord Material
Aramid
Description
Serpentine Belt, Heavy Duty, Outside Length 46.16 In, Top Width 0.4 In, Industry Number 3PK1155
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.