Serpentine Belt, Industry Number 4PK0700
Mfr # 5040275
Zoro # G0760304
product price: $17.69
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
28 7/32 in
Top Width
17/32 in
Industry Number
4PK0700
Reinforcing Cord Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5040275
Zoro #
G0760304
UPC #
036687672698
Country of Origin
United States
Dimensions
Outside Length
28 7/32 in
Top Width
17/32 in
Thickness
5/32 in
Belt Trade Size
K
Effective Length
27 9/16 in
Details
Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
4PK0700
Reinforcing Cord Material
Aramid
Standards
SAE J1459, SAE J2432
Color
White
Belt Material
EPDM
Number of Bands
0
Number of Ribs
4
Belt Style
V-Ribbed
Resistance Properties
Heat-Resistant
Description
Serpentine Belt, Heavy Duty, Outside Length 28.22 In, Top Width 0.54 In, Industry Number 4PK0700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.