Zoro Homepage

Serpentine Belt, Industry Number 4PK0865

  • Mfr # 5040340

  • Zoro # G0621555


product price: $20.99
/ea

Key Features

Belt Type
Serpentine Belt
Outside Length
34 23/32 in
Top Width
17/32 in
Industry Number
4PK0865
Thickness
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5040340
Zoro #
G0621555
UPC #
036687672841
Country of Origin
United States

Dimensions

Outside Length
34 23/32 in
Top Width
17/32 in
Thickness
5/32 in
Effective Length
34 1/16 in
Belt Trade Size
K

Details

Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
4PK0865
Resistance Properties
Heat-Resistant
Color
White
Standards
SAE J1459, SAE J2432
Number of Bands
0
Reinforcing Cord Material
Aramid
Belt Material
EPDM
Number of Ribs
4
Belt Style
V-Ribbed

Description

Serpentine Belt, Heavy Duty, Outside Length 34.72 In, Top Width 0.54 In, Industry Number 4PK0865

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.