Serpentine Belt, Industry Number 4PK0935
Mfr # 5040368
Zoro # G0723204
product price: $19.99
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
37 15/32 in
Top Width
17/32 in
Industry Number
4PK0935
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5040368
Zoro #
G0723204
UPC #
036687672957
Country of Origin
United States
Dimensions
Outside Length
37 15/32 in
Top Width
17/32 in
Belt Trade Size
K
Thickness
3/16 in
Effective Length
36 13/16 in
Details
Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
4PK0935
Color
White
Standards
SAE J1459, SAE J2432
Belt Material
EPDM
Number of Bands
0
Reinforcing Cord Material
Aramid
Number of Ribs
4
Resistance Properties
Heat-Resistant
Belt Style
V-Ribbed
Description
Serpentine Belt, Heavy Duty, Outside Length 37.47 In, Top Width 0.54 In, Industry Number 4PK0935
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.