Serpentine Belt, Industry Number 4PK1030
Mfr # 5040405
Zoro # G1859846
product price: $20.49
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
41 7/32 in
Top Width
17/32 in
Industry Number
4PK1030
Reinforcing Cord Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5040405
Zoro #
G1859846
UPC #
036687673077
Country of Origin
United States
Dimensions
Outside Length
41 7/32 in
Top Width
17/32 in
Thickness
5/32 in
Effective Length
40 9/16 in
Belt Trade Size
K
Details
Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
4PK1030
Reinforcing Cord Material
Aramid
Belt Style
V-Ribbed
Standards
SAE J1459, SAE J2432
Number of Bands
0
Resistance Properties
Heat-Resistant
Color
White
Belt Material
EPDM
Number of Ribs
4
Description
Serpentine Belt, Heavy Duty, Outside Length 41.21 In, Top Width 0.54 In, Industry Number 4PK1030
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.