Zoro Homepage

Serpentine Belt, Industry Number 4PK1130

  • Mfr # 5040445

  • Zoro # G0363903


product price: $22.19
/ea

Key Features

Belt Type
Serpentine Belt
Outside Length
45 5/32 in
Top Width
17/32 in
Industry Number
4PK1130
Effective Length
44 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5040445
Zoro #
G0363903
UPC #
036687673176
Country of Origin
United States

Dimensions

Outside Length
45 5/32 in
Top Width
17/32 in
Effective Length
44 1/2 in
Thickness
5/32 in
Belt Trade Size
K

Details

Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
4PK1130
Reinforcing Cord Material
Aramid
Number of Bands
0
Resistance Properties
Heat-Resistant
Standards
SAE J1459, SAE J2432
Number of Ribs
4
Belt Style
V-Ribbed
Color
White
Belt Material
EPDM

Description

Serpentine Belt, Heavy Duty, Outside Length 45.16 In, Top Width 0.54 In, Industry Number 4PK1130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.