Zoro Homepage

Serpentine Belt, Industry Number 4PK1420

  • Mfr # 5040560

  • Zoro # G0741991


product price: $22.19
/ea

Key Features

Belt Type
Serpentine Belt
Outside Length
56 21/32 in
Top Width
17/32 in
Industry Number
4PK1420
Effective Length
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5040560
Zoro #
G0741991
UPC #
036687673282
Country of Origin
United States

Dimensions

Outside Length
56 21/32 in
Top Width
17/32 in
Effective Length
56 in
Belt Trade Size
K
Thickness
5/32 in

Details

Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
4PK1420
Resistance Properties
Heat-Resistant
Belt Material
EPDM
Number of Bands
0
Belt Style
V-Ribbed
Standards
SAE J1459, SAE J2432
Number of Ribs
4
Color
White
Reinforcing Cord Material
Aramid

Description

Serpentine Belt, Heavy Duty, Outside Length 56.66 In, Top Width 0.54 In, Industry Number 4PK1420

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.