Zoro Homepage

Serpentine Belt, Industry Number 5PK1010

  • Mfr # 5050398

  • Zoro # G1118467


product price: $23.79
/ea

Key Features

Belt Type
Serpentine Belt
Outside Length
40 13/32 in
Top Width
11/16 in
Industry Number
5PK1010
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5050398
Zoro #
G1118467
UPC #
036687673565
Country of Origin
United States

Dimensions

Outside Length
40 13/32 in
Top Width
11/16 in
Effective Length
39 3/4 in
Belt Trade Size
K
Thickness
5/32 in

Details

Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
5PK1010
Color
White
Number of Ribs
5
Belt Style
V-Ribbed
Standards
SAE J1459, SAE J2432
Reinforcing Cord Material
Aramid
Belt Material
EPDM
Resistance Properties
Heat-Resistant
Number of Bands
0

Description

Serpentine Belt, Heavy Duty, Outside Length 40.42 In, Top Width 0.68 In, Industry Number 5PK1010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.