Serpentine Belt, Industry Number 5PK1295
Mfr # 5050510
Zoro # G3349263
product price: $29.19
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
51 21/32 in
Top Width
11/16 in
Industry Number
5PK1295
Belt Style
V-Ribbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5050510
Zoro #
G3349263
UPC #
036687673794
Country of Origin
United States
Dimensions
Outside Length
51 21/32 in
Top Width
11/16 in
Effective Length
51 in
Thickness
5/32 in
Belt Trade Size
K
Details
Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
5PK1295
Belt Style
V-Ribbed
Resistance Properties
Heat-Resistant
Color
White
Number of Bands
0
Number of Ribs
5
Reinforcing Cord Material
Aramid
Standards
SAE J1459, SAE J2432
Belt Material
EPDM
Description
Serpentine Belt, Heavy Duty, Outside Length 51.66 In, Top Width 0.68 In, Industry Number 5PK1295
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.