Serpentine Belt, Industry Number 5PK1450
Mfr # 5050570
Zoro # G3424224
product price: $31.79
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
57 3/4 in
Top Width
11/16 in
Industry Number
5PK1450
Resistance Properties
Heat-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5050570
Zoro #
G3424224
UPC #
036687673855
Country of Origin
United States
Dimensions
Outside Length
57 3/4 in
Top Width
11/16 in
Belt Trade Size
K
Thickness
5/32 in
Effective Length
57 3/32 in
Details
Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
5PK1450
Resistance Properties
Heat-Resistant
Reinforcing Cord Material
Aramid
Number of Bands
0
Standards
SAE J1459, SAE J2432
Color
White
Belt Material
EPDM
Belt Style
V-Ribbed
Number of Ribs
5
Description
Serpentine Belt, Heavy Duty, Outside Length 57.75 In, Top Width 0.68 In, Industry Number 5PK1450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.