Serpentine Belt, Industry Number 5PK2255
Mfr # 5050888
Zoro # G3063602
product price: $35.99
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
89 7/16 in
Top Width
11/16 in
Industry Number
5PK2255
Reinforcing Cord Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5050888
Zoro #
G3063602
UPC #
036687674050
Country of Origin
United States
Dimensions
Outside Length
89 7/16 in
Top Width
11/16 in
Thickness
5/32 in
Belt Trade Size
K
Effective Length
88 25/32 in
Details
Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
5PK2255
Reinforcing Cord Material
Aramid
Belt Style
V-Ribbed
Standards
SAE J1459, SAE J2432
Number of Ribs
5
Color
White
Resistance Properties
Heat-Resistant
Belt Material
EPDM
Number of Bands
0
Description
Serpentine Belt, Heavy Duty, Outside Length 89.44 In, Top Width 0.68 In, Industry Number 5PK2255
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.