Serpentine Belt, Industry Number 6PK0750
Mfr # 5060295
Zoro # G3501696
product price: $19.29
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
30 3/16 in
Top Width
13/16 in
Industry Number
6PK0750
Belt Style
V-Ribbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5060295
Zoro #
G3501696
UPC #
036687674074
Country of Origin
United States
Dimensions
Outside Length
30 3/16 in
Top Width
13/16 in
Belt Trade Size
K
Effective Length
29 17/32 in
Thickness
5/32 in
Details
Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
6PK0750
Belt Style
V-Ribbed
Belt Material
EPDM
Reinforcing Cord Material
Aramid
Resistance Properties
Heat-Resistant
Color
White
Number of Bands
0
Number of Ribs
6
Standards
SAE J1459, SAE J2432
Description
Serpentine Belt, Heavy Duty, Outside Length 30.19 In, Top Width 0.82 In, Industry Number 6PK0750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.