Serpentine Belt, Industry Number 6PK0965
- Mfr # 5060380
- Zoro # G1895677
product price:Â
$
27.19
/ea
Key Features
Belt Type
Serpentine Belt
Outside Length
38 21/32 in
Top Width
13/16 in
Industry Number
6PK0965
Number of Ribs
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5060380
- Zoro #
- G1895677
- UPC #
- 036687674159
- Country of Origin
- United States
Dimensions
- Outside Length
- 38 21/32 in
- Top Width
- 13/16 in
- Belt Trade Size
- K
- Effective Length
- 38 in
- Thickness
- 5/32 in
Details
- Item
- Serpentine Belt
- Belt Type
- Serpentine Belt
- Industry Number
- 6PK0965
- Number of Ribs
- 6
- Belt Material
- EPDM
- Reinforcing Cord Material
- Aramid
- Resistance Properties
- Heat-Resistant
- Belt Style
- V-Ribbed
- Standards
- SAE J1459, SAE J2432
- Color
- White
- Number of Bands
- 0
- Wire Color
- White
Description
Serpentine Belt, Heavy Duty, Outside Length 38.66 In, Top Width 0.82 In, Industry Number 6PK0965
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.