Zoro Homepage

Serpentine Belt, Industry Number 6PK1170

  • Mfr # 5060460

  • Zoro # G1445385


product price: $27.29
/ea

Key Features

Belt Type
Serpentine Belt
Outside Length
46 23/32 in
Top Width
13/16 in
Industry Number
6PK1170
Number of Ribs
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5060460
Zoro #
G1445385
UPC #
036687674357
Country of Origin
United States

Dimensions

Outside Length
46 23/32 in
Top Width
13/16 in
Thickness
5/32 in
Belt Trade Size
K
Effective Length
46 1/16 in

Details

Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
6PK1170
Number of Ribs
6
Belt Material
EPDM
Standards
SAE J1459, SAE J2432
Resistance Properties
Heat-Resistant
Reinforcing Cord Material
Aramid
Number of Bands
0
Color
White
Belt Style
V-Ribbed

Description

Serpentine Belt, Heavy Duty, Outside Length 46.72 In, Top Width 0.82 In, Industry Number 6PK1170

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.