Zoro Homepage

Serpentine Belt, Industry Number 6PK1195

  • Mfr # 5060470

  • Zoro # G2380332


product price: $30.89
/ea

Key Features

Belt Type
Serpentine Belt
Outside Length
47 11/16 in
Top Width
13/16 in
Industry Number
6PK1195
Belt Style
V-Ribbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5060470
Zoro #
G2380332
UPC #
036687674395
Country of Origin
Mexico

Dimensions

Outside Length
47 11/16 in
Top Width
13/16 in
Thickness
5/32 in
Belt Trade Size
K
Effective Length
47 1/16 in

Details

Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
6PK1195
Belt Style
V-Ribbed
Resistance Properties
Heat-Resistant
Number of Bands
0
Number of Ribs
6
Belt Material
EPDM
Color
White
Standards
SAE J1459, SAE J2432
Reinforcing Cord Material
Aramid

Description

Serpentine Belt, Heavy Duty, Outside Length 47.68 In, Top Width 0.82 In, Industry Number 6PK1195

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.