Zoro Homepage

Serpentine Belt, Industry Number 6PK1450

  • Mfr # 5060570

  • Zoro # G2655152


product price: $32.49
/ea

Key Features

Belt Type
Serpentine Belt
Outside Length
57 21/32 in
Top Width
13/16 in
Industry Number
6PK1450
Number of Bands
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5060570
Zoro #
G2655152
UPC #
036687674593
Country of Origin
United States

Dimensions

Outside Length
57 21/32 in
Top Width
13/16 in
Thickness
5/32 in
Effective Length
57 in
Belt Trade Size
K

Details

Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
6PK1450
Number of Bands
0
Resistance Properties
Heat-Resistant
Belt Style
V-Ribbed
Number of Ribs
6
Color
White
Reinforcing Cord Material
Aramid
Belt Material
EPDM
Standards
SAE J1459, SAE J2432

Description

Serpentine Belt, Heavy Duty, Outside Length 57.66 In, Top Width 0.82 In, Industry Number 6PK1450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.