Serpentine Belt, Industry Number 6PK1455
Mfr # 5060573
Zoro # G1656837
product price: $29.19
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
57 29/32 in
Top Width
13/16 in
Industry Number
6PK1455
Belt Trade Size
K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5060573
Zoro #
G1656837
UPC #
036687674609
Country of Origin
Denmark
Dimensions
Outside Length
57 29/32 in
Top Width
13/16 in
Belt Trade Size
K
Thickness
5/32 in
Effective Length
57 1/4 in
Details
Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
6PK1455
Number of Ribs
6
Belt Material
EPDM
Reinforcing Cord Material
Aramid
Number of Bands
0
Resistance Properties
Heat-Resistant
Color
White
Belt Style
V-Ribbed
Standards
SAE J1459, SAE J2432
Description
Serpentine Belt, Heavy Duty, Outside Length 57.91 In, Top Width 0.82 In, Industry Number 6PK1455
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.