Serpentine Belt, Industry Number 6PK1700
Mfr # 5060670
Zoro # G2212856
product price: $47.19
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
67 21/32 in
Top Width
13/16 in
Industry Number
6PK1700
Belt Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5060670
Zoro #
G2212856
UPC #
036687645845
Country of Origin
United States
Dimensions
Outside Length
67 21/32 in
Top Width
13/16 in
Effective Length
67 in
Belt Trade Size
K
Thickness
5/32 in
Details
Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
6PK1700
Belt Material
EPDM
Color
White
Reinforcing Cord Material
Aramid
Standards
SAE J1459, SAE J2432
Number of Bands
0
Resistance Properties
Heat-Resistant
Belt Style
V-Ribbed
Number of Ribs
6
Description
Serpentine Belt, Heavy Duty, Outside Length 67.66 In, Top Width 0.82 In, Industry Number 6PK1700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.