Zoro Homepage

Serpentine Belt, Industry Number 6PK1805

  • Mfr # 5060710

  • Zoro # G1117216


product price: $34.89
/ea

Key Features

Belt Type
Serpentine Belt
Outside Length
71 23/32 in
Top Width
13/16 in
Industry Number
6PK1805
Thickness
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5060710
Zoro #
G1117216
UPC #
036687674883
Country of Origin
Denmark

Dimensions

Outside Length
71 23/32 in
Top Width
13/16 in
Thickness
5/32 in
Effective Length
71 1/16 in
Belt Trade Size
K

Details

Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
6PK1805
Belt Material
EPDM
Resistance Properties
Heat-Resistant
Standards
SAE J1459, SAE J2432
Belt Style
V-Ribbed
Color
White
Number of Ribs
6
Reinforcing Cord Material
Aramid
Number of Bands
0

Description

Serpentine Belt, Heavy Duty, Outside Length 71.72 In, Top Width 0.82 In, Industry Number 6PK1805

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.