Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Serpentine Belt, Industry Number 6PK2205

  • Mfr # 5060868

  • Zoro # G3109111


product price: $48.29
/ea

Key Features

Belt Type
Serpentine Belt
Outside Length
87 13/32 in
Top Width
13/16 in
Industry Number
6PK2205
Effective Length
86 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5060868
Zoro #
G3109111
UPC #
036687675224
Country of Origin
Denmark

Dimensions

Outside Length
87 13/32 in
Top Width
13/16 in
Effective Length
86 3/4 in
Thickness
5/32 in
Belt Trade Size
K

Details

Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
6PK2205
Number of Ribs
6
Color
White
Resistance Properties
Heat-Resistant
Number of Bands
0
Standards
SAE J1459, SAE J2432
Belt Style
V-Ribbed
Belt Material
EPDM
Reinforcing Cord Material
Aramid

Description

Serpentine Belt, Heavy Duty, Outside Length 87.41 In, Top Width 0.82 In, Industry Number 6PK2205

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.