Serpentine Belt, Industry Number 6PK2375
- Mfr # 5060935
- Zoro # G0390485
product price:Â
$
52.49
/ea
Key Features
Belt Type
Serpentine Belt
Outside Length
94 5/32 in
Top Width
13/16 in
Industry Number
6PK2375
Standards
SAE J1459, SAE J2432
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5060935
- Zoro #
- G0390485
- UPC #
- 036687675385
- Country of Origin
- United States
- Item
- Serpentine Belt
- Belt Type
- Serpentine Belt
- Industry Number
- 6PK2375
- Standards
- SAE J1459, SAE J2432
- Belt Style
- V-Ribbed
- Number of Ribs
- 6
- Number of Bands
- 0
- Resistance Properties
- Heat-Resistant
- Color
- White
- Belt Material
- EPDM
- Reinforcing Cord Material
- Aramid
- Wire Color
- White
Dimensions
- Outside Length
- 94 5/32 in
- Top Width
- 13/16 in
- Thickness
- 5/32 in
- Belt Trade Size
- K
- Effective Length
- 93 1/2 in
Description
Serpentine Belt, Heavy Duty, Outside Length 94.16 In, Top Width 0.82 In, Industry Number 6PK2375
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.