Zoro Homepage

Serpentine Belt, Industry Number 6PK2705

  • Mfr # 5061065

  • Zoro # G1254951


product price: $40.19
/ea

Key Features

Belt Type
Serpentine Belt
Outside Length
107 5/32 in
Top Width
13/16 in
Industry Number
6PK2705
Effective Length
106 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5061065
Zoro #
G1254951
UPC #
036687675637
Country of Origin
United Kingdom

Dimensions

Outside Length
107 5/32 in
Top Width
13/16 in
Effective Length
106 1/2 in
Belt Trade Size
K
Thickness
5/32 in

Details

Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
6PK2705
Number of Ribs
6
Number of Bands
0
Belt Style
V-Ribbed
Resistance Properties
Heat-Resistant
Belt Material
EPDM
Color
White
Standards
SAE J1459, SAE J2432
Reinforcing Cord Material
Aramid

Description

Serpentine Belt, Heavy Duty, Outside Length 107.16 In, Top Width 0.82 In, Industry Number 6PK2705

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.