Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Serpentine Belt, Industry Number 6PK2805

  • Mfr # 5061105

  • Zoro # G2102326


product price: $69.19
/ea

Key Features

Belt Type
Serpentine Belt
Outside Length
111 1/8 in
Top Width
13/16 in
Industry Number
6PK2805
Effective Length
110 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5061105
Zoro #
G2102326
UPC #
036687675705
Country of Origin
Denmark

Dimensions

Outside Length
111 1/8 in
Top Width
13/16 in
Effective Length
110 1/2 in
Thickness
5/32 in
Belt Trade Size
K

Details

Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
6PK2805
Standards
SAE J1459, SAE J2432
Number of Bands
0
Reinforcing Cord Material
Aramid
Resistance Properties
Heat-Resistant
Belt Style
V-Ribbed
Number of Ribs
6
Belt Material
EPDM
Color
White

Description

Serpentine Belt, Heavy Duty, Outside Length 111.13 In, Top Width 0.82 In, Industry Number 6PK2805

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.