Zoro Homepage

Serpentine Belt, Industry Number 6PK2990

  • Mfr # 5061178

  • Zoro # G0910777


product price: $46.99
/ea

Key Features

Belt Type
Serpentine Belt
Outside Length
118 13/32 in
Top Width
13/16 in
Industry Number
6PK2990
Number of Bands
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5061178
Zoro #
G0910777
UPC #
036687675767
Country of Origin
Mexico

Dimensions

Outside Length
118 13/32 in
Top Width
13/16 in
Effective Length
117 3/4 in
Belt Trade Size
K
Thickness
5/32 in

Details

Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
6PK2990
Number of Bands
0
Color
White
Belt Style
V-Ribbed
Number of Ribs
6
Belt Material
EPDM
Resistance Properties
Heat-Resistant
Standards
SAE J1459, SAE J2432
Reinforcing Cord Material
Aramid

Description

Serpentine Belt, Heavy Duty, Outside Length 118.41 In, Top Width 0.82 In, Industry Number 6PK2990

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.