Serpentine Belt, Industry Number 7PK1590
Mfr # 5070625
Zoro # G1486895
product price: $38.69
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
63 1/4 in
Top Width
31/32 in
Industry Number
7PK1590
Belt Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5070625
Zoro #
G1486895
UPC #
036687675866
Country of Origin
Denmark
Dimensions
Outside Length
63 1/4 in
Top Width
31/32 in
Effective Length
62 19/32 in
Belt Trade Size
K
Thickness
5/32 in
Details
Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
7PK1590
Belt Material
EPDM
Resistance Properties
Heat-Resistant
Color
White
Standards
SAE J1459, SAE J2432
Belt Style
V-Ribbed
Reinforcing Cord Material
Aramid
Number of Bands
0
Number of Ribs
7
Description
Serpentine Belt, Heavy Duty, Outside Length 63.26 In, Top Width 0.96 In, Industry Number 7PK1590
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.