Zoro Homepage

Serpentine Belt, Industry Number 7PK1625

  • Mfr # 5070640

  • Zoro # G2042975


product price: $27.59
/ea

Key Features

Belt Type
Serpentine Belt
Outside Length
64 21/32 in
Top Width
31/32 in
Industry Number
7PK1625
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5070640
Zoro #
G2042975
UPC #
036687675880
Country of Origin
Denmark

Dimensions

Outside Length
64 21/32 in
Top Width
31/32 in
Belt Trade Size
K
Effective Length
64 in
Thickness
5/32 in

Details

Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
7PK1625
Color
White
Belt Material
EPDM
Number of Bands
0
Belt Style
V-Ribbed
Standards
SAE J1459, SAE J2432
Number of Ribs
7
Reinforcing Cord Material
Aramid
Resistance Properties
Heat-Resistant

Description

Serpentine Belt, Heavy Duty, Outside Length 64.66 In, Top Width 0.96 In, Industry Number 7PK1625

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.