Serpentine Belt, Industry Number 7PK1780
Mfr # 5070700
Zoro # G0653624
product price: $38.49
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
70 3/4 in
Top Width
31/32 in
Industry Number
7PK1780
Reinforcing Cord Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5070700
Zoro #
G0653624
UPC #
036687675965
Country of Origin
United States
Dimensions
Outside Length
70 3/4 in
Top Width
31/32 in
Belt Trade Size
K
Effective Length
70 3/32 in
Thickness
5/32 in
Details
Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
7PK1780
Reinforcing Cord Material
Aramid
Resistance Properties
Heat-Resistant
Number of Bands
0
Color
White
Standards
SAE J1459, SAE J2432
Belt Style
V-Ribbed
Belt Material
EPDM
Number of Ribs
7
Description
Serpentine Belt, Heavy Duty, Outside Length 70.74 In, Top Width 0.96 In, Industry Number 7PK1780
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.