Zoro Homepage

Serpentine Belt, Industry Number 7PK1865

  • Mfr # 5070735

  • Zoro # G1945562


product price: $53.69
/ea

Key Features

Belt Type
Serpentine Belt
Outside Length
74 1/8 in
Top Width
31/32 in
Industry Number
7PK1865
Belt Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5070735
Zoro #
G1945562
UPC #
036687675989
Country of Origin
Denmark

Dimensions

Outside Length
74 1/8 in
Top Width
31/32 in
Thickness
5/32 in
Effective Length
73 1/2 in
Belt Trade Size
K

Details

Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
7PK1865
Belt Material
EPDM
Belt Style
V-Ribbed
Reinforcing Cord Material
Aramid
Number of Ribs
7
Color
White
Standards
SAE J1459, SAE J2432
Number of Bands
0
Resistance Properties
Heat-Resistant

Description

Serpentine Belt, Heavy Duty, Outside Length 74.13 In, Top Width 0.96 In, Industry Number 7PK1865

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.